Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 387-3M-50
Zoro # G606401048
product price:Â $33.89
/eaKey Features
Top Width
50 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Height
0.094 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
387-3M-50
Zoro #
G606401048
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.094 in
Belt Trade Size
3M
Pitch Length
387 mm
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Number of Ribs
1
Weight
0.13
Storage Temp.
40F-100F
Number of Teeth
129
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Industry Number
387-3M-50
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-387 mm (15.24 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -129
Pitch-0.12 in
0.13
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-387 mm (15.24 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -129
Pitch-0.12 in
0.13
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.