Shop BESTORQ

3M Timing Belts

  • Mfr # 411-3M-06

  • Zoro # G406418888


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Top Width
6 mm
Banded Belt
No
Standards
RMA
Weight
0.02
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
411-3M-06
Zoro #
G406418888
UPC #
-
Country of Origin
China

Dimensions

Top Width
6 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
411 mm

Details

Banded Belt
No
Standards
RMA
Weight
0.02
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
3 mm
Number of Teeth
137
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
411-3M-06
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-411 mm (16.19 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-411 mm (16.19 in)
Number of Teeth -137
Pitch-3
0.02
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.