Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 432-3M-12
Zoro # G606401215
product price:Â $12.95
/eaKey Features
Top Width
12 mm
Number of Ribs
1
Weight
0.04
Storage Temp.
40F-100F
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
432-3M-12
Zoro #
G606401215
UPC #
-
Country of Origin
China
Dimensions
Top Width
12 mm
Height
0.094 in
Pitch Length
432 mm
Belt Trade Size
3M
Details
Number of Ribs
1
Weight
0.04
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Industry Number
432-3M-12
Reinforcing Cord Material
Fiberglass
Number of Teeth
144
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-432 mm (17.01 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -144
Pitch-0.12 in
0.04
Oil and Heat resistant
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-432 mm (17.01 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -144
Pitch-0.12 in
0.04
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.