Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 444-3M-15
Zoro # G906403018
product price:Â $12.75
/eaKey Features
Top Width
15 mm
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
444-3M-15
Zoro #
G906403018
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.094 in
Belt Trade Size
3M
Pitch Length
444 mm
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Number of Ribs
1
Gearbelt Type
Timing Belt
Weight
0.05
Features
Oil, Heat and crack resistant, 5 years of shelf life
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
148
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
444-3M-15
Pitch
3 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-444 mm (17.48 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -148
Pitch-0.12 in
0.05
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-444 mm (17.48 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -148
Pitch-0.12 in
0.05
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.