Shop BESTORQ

3M Timing Belts

  • Mfr # 450-3M-09

  • Zoro # G906419002


product price:  $9.39
/ea

Key Features

Top Width
9 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.03
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450-3M-09
Zoro #
G906419002
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
450 mm

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.03
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Number of Ribs
1
Item
Timing Belt
Number of Teeth
150
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
450-3M-09
Pitch
3 mm
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-450 mm (17.72 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-450 mm (17.72 in)
Number of Teeth -150
Pitch-3
0.03
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.