
3M Timing Belts
Mfr # 450-3M-450
Zoro # G406419052
product price:Â $281.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.095 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
450-3M-450
Zoro #
G406419052
UPC #
-
Country of Origin
China
Dimensions
Top Width
450 mm
Height
0.095 in
Pitch Length
450 mm
Belt Trade Size
3M
Details
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
1.34
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Item
Timing Belt
Pitch
3 mm
Belt Coating
Nylon
Number of Teeth
150
Industry Number
450-3M-450
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-450 mm (17.72 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-450 mm (17.72 in)
Number of Teeth -150
Pitch-3
1.34
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-450 mm (17.72 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-450 mm (17.72 in)
Number of Teeth -150
Pitch-3
1.34
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.