Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 477-3M-09
Zoro # G806418914
product price:Â $8.89
/eaKey Features
Top Width
9 mm
Height
0.095 in
Weight
0.03
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
477-3M-09
Zoro #
G806418914
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.095 in
Pitch Length
477 mm
Belt Trade Size
3M
Details
Weight
0.03
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Item
Timing Belt
Number of Teeth
159
Pitch
3 mm
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Industry Number
477-3M-09
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-477 mm (18.78 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-477 mm (18.78 in)
Number of Teeth -159
Pitch-3
0.03
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-477 mm (18.78 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-477 mm (18.78 in)
Number of Teeth -159
Pitch-3
0.03
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.