Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 483-3M-09
Zoro # G406418970
product price:Â $8.89
/eaKey Features
Top Width
9 mm
Storage Temp.
40F-100F
Weight
0.03
Gearbelt Type
Timing Belt
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
483-3M-09
Zoro #
G406418970
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.095 in
Pitch Length
483 mm
Belt Trade Size
3M
Details
Storage Temp.
40F-100F
Weight
0.03
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Ribs
1
Temp. Range
-30 F to 160 F
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Number of Teeth
161
Maximum Operating Temperature
160 Degrees F
Industry Number
483-3M-09
Item
Timing Belt
Pitch
3 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-483 mm (19.02 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-483 mm (19.02 in)
Number of Teeth -161
Pitch-3
0.03
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-483 mm (19.02 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-483 mm (19.02 in)
Number of Teeth -161
Pitch-3
0.03
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.