Shop BESTORQ

3M Timing Belts

  • Mfr # 498-3M-15

  • Zoro # G006418820


product price:  $12.89
/ea

Key Features

Top Width
15 mm
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.05
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
498-3M-15
Zoro #
G006418820
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
498 mm

Details

Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.05
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Number of Ribs
1
Belt Coating
Nylon
Industry Number
498-3M-15
Tooth Location
One Side
Item
Timing Belt
Pitch
3 mm
Number of Teeth
166
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-498 mm (19.61 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-498 mm (19.61 in)
Number of Teeth -166
Pitch-3
0.05
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.