Shop BESTORQ

3M Timing Belts

  • Mfr # 513-3M-15

  • Zoro # G806419218


product price:  $15.55
/ea

Key Features

Top Width
15 mm
Banded Belt
No
Gearbelt Type
Timing Belt
Height
0.095 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
513-3M-15
Zoro #
G806419218
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.095 in
Pitch Length
513 mm
Belt Trade Size
3M

Details

Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
0.05
Number of Ribs
1
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Industry Number
513-3M-15
Pitch
3 mm
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
171
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-513 mm (20.2 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-513 mm (20.2 in)
Number of Teeth -171
Pitch-3
0.05
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.