Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 537-3M-06
Zoro # G006419117
product price:Â $8.19
/ea
Sold in multiples of 2 for $16.38
Key Features
Top Width
6 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.02
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
537-3M-06
Zoro #
G006419117
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
537 mm
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.02
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Tooth Shape
HTD Curvilinear
Number of Teeth
179
Industry Number
537-3M-06
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Pitch
3 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-537 mm (21.15 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-537 mm (21.15 in)
Number of Teeth -179
Pitch-3
0.02
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-537 mm (21.15 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-537 mm (21.15 in)
Number of Teeth -179
Pitch-3
0.02
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.