3M Timing Belts

  • Mfr # 537-3M-200

  • Zoro # G806419133


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Top Width
200 mm
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.71
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
537-3M-200
Zoro #
G806419133
UPC #
-
Country of Origin
China

Dimensions

Top Width
200 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
537 mm

Details

Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.71
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Tooth Location
One Side
Number of Teeth
179
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
537-3M-200
Pitch
3 mm

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.88 in)
Material-Rubber
Pitch Length-537 mm (21.15 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-537 mm (21.15 in)
Number of Teeth -179
Pitch-3
0.71
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.