Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 549-3M-125
Zoro # G606406876
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Top Width
125 mm
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
549-3M-125
Zoro #
G606406876
UPC #
-
Country of Origin
China
Dimensions
Top Width
125 mm
Height
0.094 in
Belt Trade Size
3M
Pitch Length
549 mm
Details
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.46
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
549-3M-125
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Number of Teeth
183
Tooth Location
One Side
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-125 mm (4.92 in)
Material-Rubber
Pitch Length-549 mm (21.61 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -183
Pitch-0.12 in
0.46
Oil and Heat resistant
Top Width-125 mm (4.92 in)
Material-Rubber
Pitch Length-549 mm (21.61 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -183
Pitch-0.12 in
0.46
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.