Shop BESTORQ

3M Timing Belts

  • Mfr # 552-3M-50

  • Zoro # G806424625


product price:  $49.49
/ea

Key Features

Top Width
50 mm
Gearbelt Type
Timing Belt
Number of Ribs
1
Banded Belt
No
Weight
0.19
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
552-3M-50
Zoro #
G806424625
UPC #
-
Country of Origin
China

Dimensions

Top Width
50 mm
Height
0.094 in
Belt Trade Size
3M
Pitch Length
552 mm

Details

Gearbelt Type
Timing Belt
Number of Ribs
1
Banded Belt
No
Weight
0.19
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Industry Number
552-3M-50
Maximum Operating Temperature
160 Degrees F
Number of Teeth
184

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-552 mm (21.73 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -184
Pitch-0.12 in
0.19
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.