Shop BESTORQ

3M Timing Belts

  • Mfr # 579-3M-15

  • Zoro # G906419842


product price:  $17.25
/ea

Key Features

Top Width
15 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
0.06
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
579-3M-15
Zoro #
G906419842
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.095 in
Pitch Length
579 mm
Belt Trade Size
3M

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
0.06
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
193
Item
Timing Belt
Pitch
3 mm
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Industry Number
579-3M-15
Tooth Location
One Side
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-579 mm (22.8 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-579 mm (22.8 in)
Number of Teeth -193
Pitch-3
0.06
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.