Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 597-3M-20
Zoro # G006420168
product price:Â $16.99
/eaKey Features
Top Width
20 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.095 in
Weight
0.08
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
597-3M-20
Zoro #
G006420168
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
597 mm
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.08
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Number of Ribs
1
Storage Temp.
40F-100F
Standards
RMA
Tooth Location
One Side
Industry Number
597-3M-20
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
199
Pitch
3 mm
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-597 mm (23.51 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-597 mm (23.51 in)
Number of Teeth -199
Pitch-3
0.08
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-597 mm (23.51 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-597 mm (23.51 in)
Number of Teeth -199
Pitch-3
0.08
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.