Shop BESTORQ

3M Timing Belts

  • Mfr # 600-3M-450

  • Zoro # G306420257


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Top Width
450 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.095 in
Banded Belt
No
Weight
1.78
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600-3M-450
Zoro #
G306420257
UPC #
-
Country of Origin
China

Dimensions

Top Width
450 mm
Height
0.095 in
Pitch Length
600 mm
Belt Trade Size
3M

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
1.78
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 F to 160 F
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Industry Number
600-3M-450
Number of Teeth
200

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-600 mm (23.63 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-600 mm (23.63 in)
Number of Teeth -200
Pitch-3
1.78
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.