
3M Timing Belts
Mfr # 612-3M-06
Zoro # G406420270
product price:Â $8.15
/ea
Sold in multiples of 2 for $16.30
Key Features
Top Width
6 mm
Storage Temp.
40F-100F
Number of Ribs
1
Standards
RMA
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
612-3M-06
Zoro #
G406420270
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm
Height
0.095 in
Pitch Length
612 mm
Belt Trade Size
3M
Details
Storage Temp.
40F-100F
Number of Ribs
1
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
0.02
Gearbelt Type
Timing Belt
Item
Timing Belt
Number of Teeth
204
Tooth Location
One Side
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
612-3M-06
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-612 mm (24.1 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-612 mm (24.1 in)
Number of Teeth -204
Pitch-3
0.02
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-612 mm (24.1 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-612 mm (24.1 in)
Number of Teeth -204
Pitch-3
0.02
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.