3M Timing Belts

  • Mfr # 615-3M-06

  • Zoro # G606420056


product price:  $8.55
/ea
Sold in multiples of 2 for $17.10

Key Features

Top Width
6 mm
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
615-3M-06
Zoro #
G606420056
UPC #
-
Country of Origin
China

Dimensions

Top Width
6 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
615 mm

Details

Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.02
Features
Oil, Heat and crack resistant, 5 years of shelf life
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
615-3M-06
Item
Timing Belt
Pitch
3 mm
Number of Teeth
205
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-615 mm (24.22 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-615 mm (24.22 in)
Number of Teeth -205
Pitch-3
0.02
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.