Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 669-3M-450
Zoro # G706420048
product price:Â $350.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.99
Number of Ribs
1
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
669-3M-450
Zoro #
G706420048
UPC #
-
Country of Origin
China
Dimensions
Top Width
450 mm
Height
0.095 in
Pitch Length
669 mm
Belt Trade Size
3M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.99
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Number of Teeth
223
Industry Number
669-3M-450
Maximum Operating Temperature
160 Degrees F
Pitch
3 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-669 mm (26.34 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-669 mm (26.34 in)
Number of Teeth -223
Pitch-3
1.99
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-669 mm (26.34 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-669 mm (26.34 in)
Number of Teeth -223
Pitch-3
1.99
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.