Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 738-3M-09
Zoro # G106420211
product price:Â $11.85
/eaKey Features
Top Width
9 mm
Weight
0.04
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
738-3M-09
Zoro #
G106420211
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.095 in
Pitch Length
738 mm
Belt Trade Size
3M
Details
Weight
0.04
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
246
Industry Number
738-3M-09
Tooth Location
One Side
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-738 mm (29.06 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-738 mm (29.06 in)
Number of Teeth -246
Pitch-3
0.04
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-738 mm (29.06 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-738 mm (29.06 in)
Number of Teeth -246
Pitch-3
0.04
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.