3M Timing Belts

  • Mfr # 741-3M-450

  • Zoro # G906419996


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Top Width
450 mm (17.72 in)
Weight
2.2
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
741-3M-450
Zoro #
G906419996
UPC #
-
Country of Origin
China

Dimensions

Top Width
450 mm (17.72 in)
Height
0.095 in

Details

Weight
2.2
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-741 mm (29.18 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-741 mm (29.18 in)
Number of Teeth -247
Pitch-3
2.2
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.