Shop BESTORQ

3M Timing Belts

  • Mfr # 789-3M-100

  • Zoro # G606425419


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
3M
Industry Number
789-3M-100
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
789-3M-100
Zoro #
G606425419
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
3M
Top Width
100 mm
Pitch Length
789 mm
Height
0.094 in

Details

Item
Timing Belt
Industry Number
789-3M-100
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
263
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.53
Banded Belt
No
Temp. Range
-30 Degrees F to 160 Degrees F
Number of Ribs
1
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-789 mm (31.06 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -263
Pitch-0.12 in
0.53
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.