Shop BESTORQ

3M Timing Belts

  • Mfr # 789-3M-150

  • Zoro # G406425404


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Top Width
150 mm
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.8
Height
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
789-3M-150
Zoro #
G406425404
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.094 in
Pitch Length
789 mm
Belt Trade Size
3M

Details

Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.8
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Industry Number
789-3M-150
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
3 mm
Number of Teeth
263
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-789 mm (31.06 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -263
Pitch-0.12 in
0.8
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.