Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 804-3M-09
Zoro # G606420162
product price:Â $11.99
/eaKey Features
Top Width
9 mm
Weight
0.05
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
804-3M-09
Zoro #
G606420162
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
804 mm
Details
Weight
0.05
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Number of Ribs
1
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Pitch
3 mm
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
804-3M-09
Number of Teeth
268
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-804 mm (31.66 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-804 mm (31.66 in)
Number of Teeth -268
Pitch-3
0.05
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-804 mm (31.66 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-804 mm (31.66 in)
Number of Teeth -268
Pitch-3
0.05
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.