Shop BESTORQ

3M Timing Belts

  • Mfr # 816-3M-09

  • Zoro # G006419919


product price:  $12.55
/ea

Key Features

Top Width
9 mm
Banded Belt
No
Standards
RMA
Number of Ribs
1
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
816-3M-09
Zoro #
G006419919
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.095 in
Pitch Length
816 mm
Belt Trade Size
3M

Details

Banded Belt
No
Standards
RMA
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
0.05
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Number of Teeth
272
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
816-3M-09
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-816 mm (32.13 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-816 mm (32.13 in)
Number of Teeth -272
Pitch-3
0.05
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.