Shop BESTORQ

3M Timing Belts

  • Mfr # 816-3M-15

  • Zoro # G706419943


product price:  $16.55
/ea

Key Features

Top Width
15 mm
Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
816-3M-15
Zoro #
G706419943
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
816 mm

Details

Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Weight
0.08
Storage Temp.
40F-100F
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Industry Number
816-3M-15
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
272
Belt Material
Neoprene/Chloroprene Polymer
Pitch
3 mm
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-816 mm (32.13 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-816 mm (32.13 in)
Number of Teeth -272
Pitch-3
0.08
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.