
3M Timing Belts
Mfr # 822-3M-450
Zoro # G106420020
product price:Â $390.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
822-3M-450
Zoro #
G106420020
UPC #
-
Country of Origin
China
Dimensions
Top Width
450 mm
Height
0.095 in
Pitch Length
822 mm
Belt Trade Size
3M
Details
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Weight
2.44
Banded Belt
No
Temp. Range
-30 F to 160 F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Pitch
3 mm
Industry Number
822-3M-450
Tooth Location
One Side
Number of Teeth
274
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-822 mm (32.37 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-822 mm (32.37 in)
Number of Teeth -274
Pitch-3
2.44
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-822 mm (32.37 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-822 mm (32.37 in)
Number of Teeth -274
Pitch-3
2.44
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.