
3M Timing Belts
Mfr # 837-3M-06
Zoro # G406425916
product price:Â $11.99
/eaKey Features
Top Width
6 mm (0.24 in)
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
837-3M-06
Zoro #
G406425916
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm (0.24 in)
Height
0.094 in
Details
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.03
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-837 mm (32.95 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -279
Pitch-0.12 in
0.03
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-837 mm (32.95 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -279
Pitch-0.12 in
0.03
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.