Shop BESTORQ

3M Timing Belts

  • Mfr # 837-3M-100

  • Zoro # G806426667


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Top Width
100 mm
Standards
RMA
Height
0.094 in
Gearbelt Type
Timing Belt
Weight
0.57
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
837-3M-100
Zoro #
G806426667
UPC #
-
Country of Origin
China

Dimensions

Top Width
100 mm
Height
0.094 in
Pitch Length
837 mm
Belt Trade Size
3M

Details

Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.57
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
279
Industry Number
837-3M-100
Pitch
3 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-837 mm (32.95 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -279
Pitch-0.12 in
0.57
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.