3M Timing Belts

  • Mfr # 888-3M-09

  • Zoro # G706419783


product price:  $12.99
/ea

Key Features

Top Width
9 mm
Height
0.095 in
Weight
0.05
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
888-3M-09
Zoro #
G706419783
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.095 in
Pitch Length
888 mm
Belt Trade Size
3M

Details

Weight
0.05
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
296
Industry Number
888-3M-09
Tooth Location
One Side
Belt Coating
Nylon
Pitch
3 mm
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-888 mm (34.97 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-888 mm (34.97 in)
Number of Teeth -296
Pitch-3
0.05
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.