Shop BESTORQ

3M Timing Belts

  • Mfr # 945-3M-15

  • Zoro # G406419922


product price:  $17.95
/ea

Key Features

Top Width
15 mm
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Number of Ribs
1
Weight
0.09
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
945-3M-15
Zoro #
G406419922
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.095 in
Pitch Length
945 mm
Belt Trade Size
3M

Details

Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Number of Ribs
1
Weight
0.09
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Pitch
3 mm
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
315
Tooth Location
One Side
Item
Timing Belt
Industry Number
945-3M-15
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-945 mm (37.21 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-945 mm (37.21 in)
Number of Teeth -315
Pitch-3
0.09
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.