Shop BESTORQ
See all product information
3VK600/15 60 in Outside Length, 3/8 in Top Width, 15 Ribs
Mfr # 3VK600/15
Zoro # G206412840
product price:Â $420.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Industry Number
3VK600/15
Number of Ribs
15
Top Width
3/8 in
Outside Length
60 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3VK600/15
Zoro #
G206412840
UPC #
-
Country of Origin
China
Dimensions
Top Width
3/8 in
Outside Length
60 in
Height
21/64 in
Inside Length
Inside Length-58 in
Thickness
21/64 in
Details
V-Belt Type
Banded Belt
Industry Number
3VK600/15
Number of Ribs
15
Material
Synthetic Rubber
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
For Use With
Lawn and Garden
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Weight
5.04
Storage Temp.
40F-100F
Banded Belt
Yes
V-Belt Section
3VK
Item
Wedge Banded Belt
Reinforcing Cord Material
Kevlar (Aramid)
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Kevlar (Aramid)
Inside Length-58 in
Outside Length-60 in
Height-21/64 in
Number of Ribs-15
5.04
Oil and Heat resistant
Top Width-3/8 in
Material-Kevlar (Aramid)
Inside Length-58 in
Outside Length-60 in
Height-21/64 in
Number of Ribs-15
5.04
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.