Shop BESTORQ

3VK950/13 95 in Outside Length, 3/8 in Top Width, 13 Ribs

  • Mfr # 3VK950/13

  • Zoro # G706418410


product price:  $613.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
Industry Number
3VK950/13
Number of Ribs
13
Top Width
3/8 in
Outside Length
95 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3VK950/13
Zoro #
G706418410
UPC #
-
Country of Origin
China

Dimensions

Top Width
3/8 in
Outside Length
95 in
Height
21/64 in
Inside Length
Inside Length-93 in
Thickness
21/64 in

Details

V-Belt Type
Banded Belt
Industry Number
3VK950/13
Number of Ribs
13
Material
Synthetic Rubber
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Storage Temp.
40F-100F
For Use With
Lawn and Garden
Banded Belt
Yes
Weight
6.92
V-Belt Section
3VK
Reinforcing Cord Material
Kevlar (Aramid)
Item
Wedge Banded Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Kevlar (Aramid)
Inside Length-93 in
Outside Length-95 in
Height-21/64 in
Number of Ribs-13
6.92
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.