Shop BESTORQ

3VX300/20 30 in Outside Length, 3/8 in Top Width, 20 Ribs

  • Mfr # 3VX300/20

  • Zoro # G606413140


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Cogged Belt
Industry Number
3VX300/20
Number of Ribs
20
Top Width
3/8 in
Outside Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3VX300/20
Zoro #
G606413140
UPC #
-
Country of Origin
China

Dimensions

Top Width
3/8 in
Outside Length
30 in
Height
21/64 in
Inside Length
Inside Length-28 in
Thickness
21/64 in

Details

V-Belt Type
Banded Cogged Belt
Industry Number
3VX300/20
Number of Ribs
20
Material
EPDM
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Storage Temp.
40F-100F
Weight
3.96
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
Yes
For Use With
Heavy Duty General Application
V-Belt Section
3VX
Reinforcing Cord Material
Polyester
Item
Wedge Banded Cogged Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-28 in
Outside Length-30 in
Height-21/64 in
Number of Ribs-20
3.96
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.