
3VX315/06 31.5 in Outside Length, 3/8 in Top Width, 6 Ribs
Mfr # 3VX315/06
Zoro # G406413029
product price: $121.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Cogged Belt
Industry Number
3VX315/06
Outside Length
31.5 in
Number of Ribs
6
Top Width
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VX315/06
Zoro #
G406413029
UPC #
-
Country of Origin
China
Dimensions
Outside Length
31.5 in
Top Width
3/8 in
Height
21/64 in
Inside Length
Inside Length-29.5 in
Details
V-Belt Type
Banded Cogged Belt
Industry Number
3VX315/06
Number of Ribs
6
Material
Rubber
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.25
Banded Belt
Yes
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-29.5 in
Outside Length-31.5 in
Height-21/64 in
Number of Ribs-6
1.25
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-29.5 in
Outside Length-31.5 in
Height-21/64 in
Number of Ribs-6
1.25
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.