This item is Discontinued.

Bestorq 4LK850 85 in Outside Length, 1/2 in Top Width, 1 Ribs 4LK850

4LK850 85 in Outside Length, 1/2 in Top Width, 1 Ribs (Discontinued)

  • Mfr # 4LK850
  • Zoro # G106406079
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4LK850
Zoro #
G106406079
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/2 in
Outside Length
85 in
Height
5/16 in

Details

V-Belt Type
V Belt
Industry Number
4LK850
Number of Ribs
1
Material
Kevlar (Aramid)
Temp. Range
-60 F to 176 F
Standards
RMA
For Use With
Lawn and Garden
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Weight
0.52
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Kevlar (Aramid)
Outside Length-85 in
Height-5/16 in
Number of Ribs-1
0.52
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.