
5M Timing Belts, 1080-5M-25
Mfr # 1080-5M-25
Zoro # G406391785
product price:Â $35.85
/eaKey Features
Top Width
25 mm (0.99 in)
Height
0.11 in
Temp. Range
-30 F to 160 F
Number of Ribs
1
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1080-5M-25
Zoro #
G406391785
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm (0.99 in)
Height
0.11 in
Details
Temp. Range
-30 F to 160 F
Number of Ribs
1
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Weight
0.41
Standards
RMA
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1080 mm (42.52 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1080 mm (42.52 in)
Number of Teeth -216
Pitch-5
0.41
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1080 mm (42.52 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1080 mm (42.52 in)
Number of Teeth -216
Pitch-5
0.41
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.