Shop BESTORQ
See all product information
5M Timing Belts, 1130-5M-06
Mfr # 1130-5M-06
Zoro # G906400581
product price:Â $12.69
/eaKey Features
Top Width
6 mm
Gearbelt Type
Timing Belt
Height
0.11 in
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1130-5M-06
Zoro #
G906400581
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm
Height
0.11 in
Pitch Length
1130 mm
Belt Trade Size
5M
Details
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.06
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
226
Belt Coating
Nylon
Item
Timing Belt
Pitch
5 mm
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Industry Number
1130-5M-06
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-1130 mm (44.49 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -226
Pitch-0.19 in
0.06
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-1130 mm (44.49 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -226
Pitch-0.19 in
0.06
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.