Shop BESTORQ
See all product information
5M Timing Belts, 1130-5M-20
Mfr # 1130-5M-20
Zoro # G306400624
product price:Â $28.39
/eaKey Features
Top Width
20 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.11 in
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1130-5M-20
Zoro #
G306400624
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.11 in
Pitch Length
1130 mm
Belt Trade Size
5M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
0.21
Number of Ribs
1
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
5 mm
Tooth Shape
HTD Curvilinear
Industry Number
1130-5M-20
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
226
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1130 mm (44.49 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -226
Pitch-0.19 in
0.21
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1130 mm (44.49 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -226
Pitch-0.19 in
0.21
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.