Shop BESTORQ

5M Timing Belts, 1135-5M-25

  • Mfr # 1135-5M-25

  • Zoro # G006391352


product price:  $33.69
/ea

Key Features

Top Width
25 mm
Storage Temp.
40F-100F
Height
0.11 in
Gearbelt Type
Timing Belt
Weight
0.43
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1135-5M-25
Zoro #
G006391352
UPC #
-
Country of Origin
China

Dimensions

Top Width
25 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
1135 mm

Details

Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.43
Standards
RMA
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
1135-5M-25
Pitch
5 mm
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Number of Teeth
227

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1135 mm (44.69 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1135 mm (44.69 in)
Number of Teeth -227
Pitch-5
0.43
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.