Shop BESTORQ

5M Timing Belts, 1185-5M-450

  • Mfr # 1185-5M-450

  • Zoro # G306391601


product price:  $706.99
/ea
Free Shipping & Returns

Key Features

Top Width
450 mm
Height
0.11 in
Standards
RMA
Banded Belt
No
Weight
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1185-5M-450
Zoro #
G306391601
UPC #
-
Country of Origin
China

Dimensions

Top Width
450 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
1185 mm

Details

Standards
RMA
Banded Belt
No
Weight
8
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Belt Coating
Nylon
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Number of Teeth
237
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
1185-5M-450
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-1185 mm (46.65 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1185 mm (46.65 in)
Number of Teeth -237
Pitch-5
8
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.