Shop BESTORQ

5M Timing Belts, 1280-5M-450

  • Mfr # 1280-5M-450

  • Zoro # G306392974


product price:  $718.99
/ea
Free Shipping & Returns

Key Features

Top Width
450 mm
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1280-5M-450
Zoro #
G306392974
UPC #
-
Country of Origin
China

Dimensions

Top Width
450 mm
Height
0.11 in
Pitch Length
1280 mm
Belt Trade Size
5M

Details

Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Number of Ribs
1
Weight
8.64
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Number of Teeth
256
Belt Coating
Nylon
Industry Number
1280-5M-450
Item
Timing Belt
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-1280 mm (50.4 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1280 mm (50.4 in)
Number of Teeth -256
Pitch-5
8.64
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.