
5M Timing Belts, 1530-5M-450
Mfr # 1530-5M-450
Zoro # G506384441
product price:Â $831.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm (17.72 in)
Number of Ribs
1
Standards
RMA
Weight
10.33
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1530-5M-450
Zoro #
G506384441
UPC #
-
Country of Origin
China
Dimensions
Top Width
450 mm (17.72 in)
Height
0.11 in
Details
Number of Ribs
1
Standards
RMA
Weight
10.33
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-1530 mm (60.24 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1530 mm (60.24 in)
Number of Teeth -306
Pitch-5
10.33
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-1530 mm (60.24 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1530 mm (60.24 in)
Number of Teeth -306
Pitch-5
10.33
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.