Shop BESTORQ

5M Timing Belts, 1700-5M-200

  • Mfr # 1700-5M-200

  • Zoro # G106385565


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Top Width
200 mm
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1700-5M-200
Zoro #
G106385565
UPC #
-
Country of Origin
China

Dimensions

Top Width
200 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
1700 mm

Details

Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
5.1
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Item
Timing Belt
Number of Teeth
340
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Belt Coating
Nylon
Tooth Location
One Side
Industry Number
1700-5M-200
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.88 in)
Material-Rubber
Pitch Length-1700 mm (66.93 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1700 mm (66.93 in)
Number of Teeth -340
Pitch-5
5.1
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.