Shop BESTORQ
See all product information
5M Timing Belts, 1750-5M-15
Mfr # 1750-5M-15
Zoro # G806384011
product price:Â $36.59
/eaKey Features
Top Width
15 mm
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1750-5M-15
Zoro #
G806384011
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.11 in
Pitch Length
1750 mm
Belt Trade Size
5M
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
0.39
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
Item
Timing Belt
Industry Number
1750-5M-15
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
350
Belt Coating
Nylon
Pitch
5 mm
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-1750 mm (68.9 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1750 mm (68.9 in)
Number of Teeth -350
Pitch-5
0.39
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-1750 mm (68.9 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1750 mm (68.9 in)
Number of Teeth -350
Pitch-5
0.39
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.