Shop BESTORQ

5M Timing Belts, 1750-5M-380

  • Mfr # 1750-5M-380

  • Zoro # G506384014


product price:  $685.99
/ea
Free Shipping & Returns

Key Features

Top Width
380 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.11 in
Weight
9.98
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1750-5M-380
Zoro #
G506384014
UPC #
-
Country of Origin
China

Dimensions

Top Width
380 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
1750 mm

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
9.98
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Number of Ribs
1
Tooth Location
One Side
Industry Number
1750-5M-380
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
5 mm
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Number of Teeth
350
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-380 mm (14.97 in)
Material-Rubber
Pitch Length-1750 mm (68.9 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1750 mm (68.9 in)
Number of Teeth -350
Pitch-5
9.98
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.