Shop BESTORQ
See all product information
5M Timing Belts, 200-5M-06
Mfr # 200-5M-06
Zoro # G306414492
product price:Â $7.35
/ea
Sold in multiples of 2 for $14.70
Key Features
Top Width
6 mm
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
200-5M-06
Zoro #
G306414492
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
200 mm
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Weight
0.01
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Reinforcing Cord Material
Fiberglass
Number of Teeth
40
Pitch
5 mm
Industry Number
200-5M-06
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-200 mm (7.87 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -40
Pitch-0.19 in
0.01
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-200 mm (7.87 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -40
Pitch-0.19 in
0.01
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.