
Shop BESTORQ
See all product information
5M Timing Belts, 2080-5M-50
Mfr # 2080-5M-50
Zoro # G406400975
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Banded Belt
No
Weight
0.96
Storage Temp.
40F-100F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2080-5M-50
Zoro #
G406400975
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
2080 mm
Details
Banded Belt
No
Weight
0.96
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Belt Coating
Nylon
Pitch
5 mm
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
416
Industry Number
2080-5M-50
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-2080 mm (81.89 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -416
Pitch-0.19 in
0.96
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-2080 mm (81.89 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -416
Pitch-0.19 in
0.96
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.