Zoro Homepage

5M Timing Belts, 2250-5M-380

  • Mfr # 2250-5M-380

  • Zoro # G106386258


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
2250 mm (88.58 in)
Number of Teeth - Timing Belts
450
Industry Number - Timing Belts
2250-5M-380
Features
Oil, Heat and crack resistant, 5 years of shelf life
Top Width
380 mm (14.97 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2250-5M-380
Zoro #
G106386258
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
2250 mm (88.58 in)
Top Width
380 mm (14.97 in)
Height
0.11 in

Details

Number of Teeth - Timing Belts
450
Industry Number - Timing Belts
2250-5M-380
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
For Use With
Heavy Duty General Application
Number of Ribs
1
Storage Temp.
40F-100F
Weight
12.83
Material
Rubber
Gearbelt Type
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-380 mm (14.97 in)
Material-Rubber
Pitch Length-2250 mm (88.58 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-2250 mm (88.58 in)
Number of Teeth -450
Pitch-5
12.83
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.